SECURE KVM SWITCH 2-PORT DUAL HEAD HDMI TO HDMI 4K NIAP PP4.0

  • Mfr # B002-H2A2-N4

  • Zoro # G614877941


product price: $1,380.99
/ea
Free Shipping & Returns

Key Features

Depth
6.7"
Width
8.8"
Height
2.6"
Number of Computers Supported
2
Input Voltage Range
100-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-H2A2-N4
Zoro #
G614877941
UPC #
37332274359
Country of Origin
United States

Dimensions

Depth
6.7"
Width
8.8"
Height
2.6"

Details

Item
KVM Switchbox
Number of Computers Supported
2
Input Voltage Range
100-240V AC
Number of USB Ports
4
USB
Yes
Number of HDMI Ports
6
Number of Local Users Supported
1
HDMI
Yes
Environmentally Friendly
Yes
Package Contents
Secure KVM Switch, 2-Port, Dual Head, HDMI to HDMI, 4K, NIAP PP4.0, Audio, TAA, External power supply w/NEMA 1-15P plug (Input: 100-240V, 50/60 Hz, 1.3A; Output: 12V 3A). Included (4) interchangeable power supply heads (US, UK, EU & Australia), Owner's Manual
Maximum Video Resolution
3840 x 2160
Frequency
50 Hz, 60 Hz
Plug/Connector Type
NEMA 1-15P

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.