Zoro Homepage

SECURE KVM SWITCH 4-PORT DP TO DP 4K

  • Mfr # B002-DP1AC4-N4

  • Zoro # G514878512


product price: $1,697.99
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Width
12.5"
Depth
6.7"
Package Contents
B002-DP1AC4-N4 KVM Switchbox, External Power Supply w/NEMA 1-15P Plug , Owner's Manual
Frequency
60 Hz, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-DP1AC4-N4
Zoro #
G514878512
UPC #
37332274298
Country of Origin
United States

Dimensions

Height
1.7"
Width
12.5"
Depth
6.7"

Details

Item
KVM Switchbox
Package Contents
B002-DP1AC4-N4 KVM Switchbox, External Power Supply w/NEMA 1-15P Plug , Owner's Manual
Frequency
60 Hz, 50 Hz
DisplayPort
Yes
Number of DisplayPorts
5
Number of USB Ports
11
USB
Yes
Input Voltage Range
100-240V
Number of Computers Supported
4
Maximum Video Resolution
3840 x 2160
USB 2.0
Yes
Number of Local Users Supported
1
Plug/Connector Type
NEMA 1-15P
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.