Zoro Homepage

SECURE KVM SWITCH 4-PORT DUAL

  • Mfr # B002-HD2AC4

  • Zoro # G116006702


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
11
Input Voltage
230 V AC, 120 V AC
Number of HDMI Ports
2
Max. Resolution
3840 x 2160
Input Voltage Range
120V AC to 230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-HD2AC4
Zoro #
G116006702
UPC #
37332221988
Country of Origin
China

Dimensions

Height
2.7 in
Depth
6.7 in
Width
12.6 in

Details

Number of USB Ports
11
Input Voltage
230 V AC, 120 V AC
Number of HDMI Ports
2
Max. Resolution
3840 x 2160
Input Voltage Range
120V AC to 230V AC
Environmentally Friendly
Yes
HDMI
Yes
Number of Local Users Supported
1
Number of DisplayPorts
8
Package Contents
B002-HD2AC4 Secure 4-Port NIAP PP3.0-Certified HDMI-to-DisplayPort KVM Switch, External Power Supply w/NEMA 1-15P Plug & 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.8A; Output: 12V 2A), Owner's Manual
Number of Computers Supported
4
Item
KVM Switchbox
USB
Yes
DisplayPort
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.