SECURE KVM SWITCH, 4-PORT, DUAL HEAD, DISPLAYPORT TO DISPLAYPORT, 4K, NIAP PP4.0

  • Mfr # B002-DP2AC4-N4

  • Zoro # G814877949


product price: $2,661.99
/ea
Free Shipping & Returns

Key Features

Height
2.7"
Depth
6.7"
Width
12.5"
USB
Yes
Maximum Video Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-DP2AC4-N4
Zoro #
G814877949
UPC #
37332274243
Country of Origin
United States

Dimensions

Height
2.7"
Depth
6.7"
Width
12.5"

Details

Item
KVM Switchbox
USB
Yes
Maximum Video Resolution
3840 x 2160
Number of USB Ports
11
Frequency
60 Hz, 50 Hz
Maximum Operating Temperature
104°F (40°C)
Plug/Connector Type
NEMA 1-15P
Input Voltage Range
100-240V
Number of Local Users Supported
1
DisplayPort
Yes
Number of DisplayPorts
10
Input Current
1.30 A
Number of Computers Supported
4
Minimum Operating Temperature
32°F (0°C)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.