
SECURE KVM SWITCH, 4-PORT, DUAL HEAD, HDMI TO HDMI, 4K, NIAP PP4.0, AUDIO, CAC,
Mfr # B002-H2AC4-N4
Zoro # G414877950
product price:Â $1,932.99
/ea
Free Shipping & Returns
Key Features
Width
12.6"
Depth
6.7"
Height
2.7"
USB
Yes
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B002-H2AC4-N4
Zoro #
G414877950
UPC #
37332274380
Country of Origin
United States
Dimensions
Width
12.6"
Depth
6.7"
Height
2.7"
Details
Item
KVM Switchbox
USB
Yes
Environmentally Friendly
Yes
Number of Computers Supported
4
Maximum Video Resolution
3840 x 2160
Number of HDMI Ports
10
Plug/Connector Type
NEMA 1-15P
HDMI
Yes
Number of Local Users Supported
1
Number of USB Ports
11
Package Contents
B002-H2AC4-N4 4-Port Dual-Monitor NIAP PP4.0-Certified HDMI KVM Switch, External power supply w/NEMA 1-15P plug (Input: 100-240V, 50/60 Hz, 1.3A; Output: 12V 3A). Included (4) interchangeable power supply heads (US, UK, EU & Australia), Owner's Manual
Frequency
50 Hz, 60 Hz
Input Voltage Range
100-240V
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.