SECURE KVM SWITCH, 4-PORT, DUAL HEAD, HDMI TO HDMI, 4K, NIAP PP4.0, AUDIO, TAA

  • Mfr # B002-H2A4-N4

  • Zoro # G714877964


product price:  $1,773.99
/ea
Free Shipping & Returns

Key Features

Input Voltage Range
100-240V
Plug/Connector Type
NEMA 1-15P
USB
Yes
Environmentally Friendly
Yes
Number of USB Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-H2A4-N4
Zoro #
G714877964
UPC #
37332274373
Country of Origin
United States

Details

Item
KVM Switchbox
Input Voltage Range
100-240V
Plug/Connector Type
NEMA 1-15P
USB
Yes
Environmentally Friendly
Yes
Number of USB Ports
6
Frequency
60 Hz, 50 Hz
Package Contents
B002-H2A4-N4 4-Port Dual-Monitor NIAP PP4.0-Certified HDMI KVM Switch, External power supply w/NEMA 1-15P plug (Input: 100-240V, 50/60 Hz, 1.3A; Output: 12V 3A). Included (4) interchangeable power supply heads (US, UK, EU & Australia), Owner's Manual
HDMI
Yes
Number of Local Users Supported
1
Number of HDMI Ports
10
Number of Computers Supported
4
Maximum Video Resolution
3840 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.