
Secure KVM Switch 4-Port Dual Monitor DVI + Audio NIAP PP3.0
Mfr # B002-DV2A4
Zoro # G6772527
product price: $815.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC, 230 V AC
Width
12.6"
Depth
6.7"
Height
2.7"
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B002-DV2A4
Zoro #
G6772527
UPC #
037332140104
Country of Origin
China
Dimensions
Width
12.6"
Depth
6.7"
Height
2.7"
Details
Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
USB
Yes
Environmentally Friendly
Yes
Number of Computers Supported
4
DVI
Yes
Input Voltage Range
120V AC to 230V AC
Number of DVI Ports
10
Number of Local Users Supported
1
Number of USB Ports
6
Maximum Video Resolution
2560 x 1600
Package Contents
B002-DV2A4 Secure 4-Port NIAP PP3.0-Certified DVI-I KVM Switch, External Power Supply w/NEMA 1-15P Plug & 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.8A; Output: 12V 2A), Owner's Manual
Description
Secure KVM Switch 4-Port Dual Monitor DV
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.