Zoro Homepage

SECURE KVM SWITCH 4-PORT DVI + AUDIO NIAP PP3.0 CERTIFIED W/ CAC

  • Mfr # B002-DV1AC4

  • Zoro # G914878921


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Width
12.6"
Height
1.8"
Depth
6.7"
Number of DVI Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-DV1AC4
Zoro #
G914878921
UPC #
37332221933
Country of Origin
United States

Dimensions

Width
12.6"
Height
1.8"
Depth
6.7"

Details

Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
Number of DVI Ports
5
Input Voltage Range
120V AC to 230V AC
Maximum Video Resolution
2560 x 1600
DVI
Yes
USB
Yes
Environmentally Friendly
Yes
Package Contents
B002-DV1AC4 4-Port NIAP PP3.0-Certified DVI-I KVM Switch, External Power Supply w/NEMA 1-15P Plug & 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.8A; Output: 12V 2A), Owner's Manual
Number of USB Ports
11
Number of Local Users Supported
1
Number of Computers Supported
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.