Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECURE KVM SWITCH 4-PORT HDMI

  • Mfr # B002-HD1AC4

  • Zoro # G616006714


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Number of Local Users Supported
1
Width
12.6 in
Number of Computers Supported
4
Package Contents
B002-HD1AC4 Secure 4-Port NIAP PP3.0-Certified HDMI-to-DisplayPort KVM Switch, External Power Supply w/NEMA 1-15P Plug & 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.8A; Output: 12V 2A), Owner's Manual
Depth
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B002-HD1AC4
Zoro #
G616006714
UPC #
37332221971
Country of Origin
China

Dimensions

Width
12.6 in
Depth
6.7 in
Height
1.8 in

Details

Number of Local Users Supported
1
Number of Computers Supported
4
Package Contents
B002-HD1AC4 Secure 4-Port NIAP PP3.0-Certified HDMI-to-DisplayPort KVM Switch, External Power Supply w/NEMA 1-15P Plug & 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.8A; Output: 12V 2A), Owner's Manual
Input Voltage Range
120V AC to 230V AC
Input Voltage
120 V AC, 230 V AC
Max. Resolution
3840 x 2160
Number of USB Ports
11
USB
Yes
HDMI
Yes
Number of HDMI Ports
1
Number of DisplayPorts
4
Item
KVM Switchbox
Environmentally Friendly
Yes
DisplayPort
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.