SECURE KVM SWITCH, 8-PORT, SINGLE HEAD, DISPLAYPORT TO DISPLAYPORT, 4K, NIAP PP4

  • Mfr # B002-DP1AC8-N4

  • Zoro # G814877833


product price:  $4,189.99
/ea
Free Shipping & Returns

Key Features

Plug/Connector Type
NEMA 1-15P
Maximum Video Resolution
3840 x 2160
Package Contents
B002-DP1AC8-N4 8-Port NIAP PP4.0-Certified DisplayPort KVM Switch, External power supply w/NEMA 1-15P plug (Input: 100-240V, 50/60 Hz, 1.3A; Output: 12V 3A). Includes 4 interchangeable power supply heads (US, UK, EU & Australia), Owner's Manual
Number of Computers Supported
8
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B002-DP1AC8-N4
Zoro #
G814877833
UPC #
37332274885
Country of Origin
United States

Details

Item
KVM Switchbox
Plug/Connector Type
NEMA 1-15P
Maximum Video Resolution
3840 x 2160
Package Contents
B002-DP1AC8-N4 8-Port NIAP PP4.0-Certified DisplayPort KVM Switch, External power supply w/NEMA 1-15P plug (Input: 100-240V, 50/60 Hz, 1.3A; Output: 12V 3A). Includes 4 interchangeable power supply heads (US, UK, EU & Australia), Owner's Manual
Number of Computers Supported
8
Environmentally Friendly
Yes
DisplayPort
Yes
Number of DisplayPorts
9
Number of Local Users Supported
1
Number of USB Ports
19
USB 2.0
Yes
Input Voltage Range
100-240V
USB
Yes
Frequency
50 Hz, 60 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.