Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECURE KVM SWITCH 8-PORT SINGLE HEAD DVI TO DVI NIAP PP4.0 AUDIO

  • Mfr # B002-DV1AC8-N4

  • Zoro # G014878333


product price: $3,794.99
/ea
Free Shipping & Returns

Key Features

Width
16.9"
Depth
8.7"
Height
1.8"
DVI
Yes
Input Voltage Range
100-240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-DV1AC8-N4
Zoro #
G014878333
UPC #
37332274328
Country of Origin
United States

Dimensions

Width
16.9"
Depth
8.7"
Height
1.8"

Details

Item
KVM Switchbox
DVI
Yes
Input Voltage Range
100-240V
Maximum Video Resolution
2560 x 1600
USB
Yes
Number of USB Ports
19
Number of Computers Supported
8
Plug/Connector Type
NEMA 1-15P
Package Contents
B002-DV1AC8-N4 8-Port NIAP PP4.0-Certified DVI KVM Switch, External Power Supply w/ NEMA 1-15P Plug (Input: 100-240V, 50/60 Hz, 1.3A; Output: 12V 3A), 4 x Interchangeable Power Supply Heads (US, UK, EU & Australia), Owner's Manual
Environmentally Friendly
Yes
Number of DVI Ports
9
Number of Local Users Supported
1
Frequency
50 Hz, 60 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.