Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECURE MOUNT TABLET 9.7-11 IN

  • Mfr # DMTB911

  • Zoro # G412190327


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Includes
Secure Desk or Wall Mount for 9.7 in. to 11 in. Tablets, White, Installation Hardware, 2x Keys, Installation Instructions
Width
8.10 in
Height
13.50 in
Depth
7.3"
Minimum Screen Size Supported
9.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMTB911
Zoro #
G412190327
UPC #
37332278814
Country of Origin
China

Dimensions

Width
8.10 in
Height
13.50 in
Depth
7.3"
Minimum Screen Size Supported
9.70 in
Maximum Screen Size Supported
11 in

Details

Item
Desktop/Wall Mount
Includes
Secure Desk or Wall Mount for 9.7 in. to 11 in. Tablets, White, Installation Hardware, 2x Keys, Installation Instructions
Durability
Tamper Resistant, Scratch Resistant, Theft Resistant, Scuff Resistant
Mounting Pattern
75 x 75
Device Supported
Tablet
Mount Profile
Low Profile
Maximum Load Capacity
2.20 lb
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
Color
White
Features
Anti-theft, 20° Tilt, Key Lock, -110° Tilt, 180° Rotation, Locking Mechanism, Anti-skid, Security Lock, Landscape/Portrait Mounting

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.