
SECURE TABLET FLOOR STAND HEIGHT-ADJ.
Mfr # DMTBS911
Zoro # G415086351
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Metal
Width
17.40 in
Depth
13.60 in
Height
48 in
Color
Silver, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMTBS911
Zoro #
G415086351
UPC #
37332278821
Country of Origin
China
Dimensions
Width
17.40 in
Depth
13.60 in
Height
48 in
Height Adjustable
Yes
Maximum Screen Size Supported
10.50 in
Minimum Screen Size Supported
9.70 in
Details
Item
Floor Mount
Material
Plastic, Metal
Color
Silver, Black
Device Supported
Tablet
Mount Profile
Low Profile
Package Contents
DMTBS911 Full-Security Tablet Mount Floor Stand, Installation hardware, 2x Keys, Installation instructions
Environmentally Friendly
Yes
Features
Security Lock, +/- 90° Tilt, Cord Management, Locking Mechanism, Full Motion, Anti-skid
Maximum Load Capacity
2.20 lb
Durability
Scuff Resistant, Tamper Resistant, Scratch Resistant, Damage Resistant, Theft Resistant
Assembly Required
Yes
Application
Hotel, Lobby, Kiosk, Office
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.