Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECURITY CAGE RACKS 3U FRONT

  • Mfr # SR3UCAGE

  • Zoro # G512130230


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Material
Cold Rolled Steel
Width
5.2 in
Depth
1.4 in
Height
18.9 in
Package Contents
Hinged Standoff Security Cage for Rack Equipment, 3U, Front, Latch Bracket, M6 Security Screws, Lock Washers, Cage Nuts, Security Bit, Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3UCAGE
Zoro #
G512130230
UPC #
37332262844
Country of Origin
China

Dimensions

Width
5.2 in
Depth
1.4 in
Height
18.9 in
Compatible Rack Height
3U

Details

Item
Security Panel
Material
Cold Rolled Steel
Package Contents
Hinged Standoff Security Cage for Rack Equipment, 3U, Front, Latch Bracket, M6 Security Screws, Lock Washers, Cage Nuts, Security Bit, Keys, Owner's Manual
Device Supported
Rack
Color
Powder Coated Black
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.