
SECURITY CAGE RACKS 3URM REAR
Mfr # SR3UCAGEREAR
Zoro # G112315273
product price: $64.69
/eaKey Features
Material
Cold Rolled Steel
Width
5.2 in
Depth
1.1 in
Height
18.9 in
Device Supported
Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR3UCAGEREAR
Zoro #
G112315273
UPC #
37332262875
Country of Origin
China
Dimensions
Width
5.2 in
Depth
1.1 in
Height
18.9 in
Compatible Rack Height
3U
Details
Item
Security Panel
Material
Cold Rolled Steel
Device Supported
Rack
Package Contents
Fixed Standoff Security Cage for Rack Equipment, 3U, Rear, M6 Security Screws, Lock Washers, Cage Nuts, Security Bit, Owner's Manual
Finish
Powder Coated
Color
Powder Coated Black
Product Line
SmartRack
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.