Zoro Homepage

Serial ATA Cable, 4 Pin, 2x14Pin, 12"

  • Mfr # P946-12N-2P15

  • Zoro # G5193100


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Cable Type
ATA
Color
Red
Conductor Size
26 AWG
Wire Gauge
26 AWG
Number of Cables
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P946-12N-2P15
Zoro #
G5193100
UPC #
037332185334
Country of Origin
China

Dimensions

Conductor Size
26 AWG
Length
1 ft.
Cord Length
1 ft
Cable Length
1 ft

Details

Cable Type
ATA
Color
Red
Wire Gauge
26 AWG
Number of Cables
2
Standards
RoHS Compliant
Item
Internal Power Cord
Connector Type
Female to Male
Product Type
Internal Power Cord
Connection A
2 x 15-pin SATA Female
Connection B
1 x LP4 Male
Device Supported
SATA Drive
Environmentally Friendly
Yes

Description

Serial ATA Cable,4 Pin,2x14Pin,12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.