Zoro Homepage

Serial ATA Cable, 4 Pin, 2x14Pin, 6/12"

  • Mfr # P946-12I

  • Zoro # G5193119


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Cable Type
ATA
Color
Black; Red; Yellow
Number of Cables
2
Standards
RoHS Compliant
Features
Connects Any Two Serial Ata Drive To A Single Standard Internal Power Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P946-12I
Zoro #
G5193119
UPC #
037332120090
Country of Origin
China

Dimensions

Length
12"
Cord Length
1 ft

Details

Cable Type
ATA
Color
Black; Red; Yellow
Number of Cables
2
Standards
RoHS Compliant
Item
Power Extension Cord
Features
Connects Any Two Serial Ata Drive To A Single Standard Internal Power Connector
Product Type
Power Extension Cord
Package Contents
P946-12I 12 in Serial ATA Dual Power Adapter Cable, 12-in. Serial ATA (SATA) Dual Power Adapter Cable

Description

Serial ATA Cable,4 Pin,2x14Pin,6/12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.