Zoro Homepage

Serial ATA Cable, 4 Pin M/F, 15 Pin, 6"

  • Mfr # P945-06I

  • Zoro # G5193128


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Cable Type
ATA
Color
Black; Red; Yellow
Number of Cables
2
Standards
RoHS Compliant
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P945-06I
Zoro #
G5193128
UPC #
037332120250
Country of Origin
China

Dimensions

Length
6"
Cord Length
6"

Details

Cable Type
ATA
Color
Black; Red; Yellow
Number of Cables
2
Standards
RoHS Compliant
Item
Power Extension Cord
Connector Type
Female to Male
For Use With
Compatible with 2.5 in. and 3.5 in. SATA hard drives
Package Contents
P945-06I 6 in Serial ATA Power Adapter Cable, 6-in. Serial ATA Power Adapter/Ext Cable - 4pin/4pin + 15pin SATA

Description

Serial ATA Cable,4 Pin M/F,15 Pin,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.