Zoro Homepage

Serial ATA Cable, Latching, 7Pin/7Pin, 19"

  • Mfr # P940-19I

  • Zoro # G5193207


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Cable Type
ATA
Cable Length
1.60 ft
Color
Red
Number of Cables
3
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P940-19I
Zoro #
G5193207
UPC #
037332118134
Country of Origin
China

Dimensions

Cable Length
1.60 ft
Length
19"

Details

Cable Type
ATA
Color
Red
Number of Cables
3
Standards
RoHS Compliant
Item
Serial ATA Cable,Latching,7Pin/7Pin,19"
Connector Type
Male to Male
Features
Support Data Transfer Rates Of Up To 6.0 Gbps
Shielded / Unshielded
Shielded
Product Type
Data Transfer Cable

Description

Serial ATA Cable,Latching,7Pin/7Pin,19 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.