Zoro Homepage

Serial ATA Cable, Latching, 7Pin/7Pin, 8"

  • Mfr # P940-08I

  • Zoro # G5193225


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Cable Type
SATA
Cable Length
8"
Color
Red
Number of Cables
3
Standards
Serial ATA 1.0, Errata 029
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P940-08I
Zoro #
G5193225
UPC #
037332140999
Country of Origin
China

Dimensions

Cable Length
8"
Length
8"

Details

Cable Type
SATA
Color
Red
Number of Cables
3
Standards
Serial ATA 1.0, Errata 029
Item
Data Transfer Cable
Features
EMI/RF Protection
Connector Type
Male to Male
Shielded / Unshielded
Shielded
Product Type
Data Transfer Cable
Product Material
Metal
Connection B
1 x 7-pin SATA - Female
Device Supported
DVD Player, Controller, CD Player, Blu-ray Player, Hard Drive
Data Transfer Rate
6-Gbit/s
Package Contents
Serial ATA Signal Cable, P940-08I Serial ATA Signal Cable - 8 in.
Connection A
1 x 7-pin SATA - Female

Description

Serial ATA Cable,Latching,7Pin/7Pin,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.