Serial ATA Cable, RA, 7Pin Up/Down, 19"
Mfr # P942-19I
Zoro # G5193161
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Cable Type
SATA
Cable Length
1.60 ft
Color
Red
Number of Cables
2
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P942-19I
Zoro #
G5193161
UPC #
037332120076
Country of Origin
China
Dimensions
Cable Length
1.60 ft
Length
19"
Details
Cable Type
SATA
Color
Red
Number of Cables
2
Standards
RoHS
Item
Data Transfer Cable
Connector Type
Male to Male
Features
Support Data Transfer Rates Of Up To 6.0 Gbps
Shielded / Unshielded
Shielded
Product Type
Data Transfer Cable
Connection B
1 x 7-pin SATA - Male
Conductor Material
Copper
Connection A
1 x 7-pin SATA - Male
Environmentally Friendly
Yes
Package Contents
SATA Signal Cable, 19-in. Serial ATA (SATA) Signal Cable 7Pin/7Pin, Straight/Down
Description
Serial ATA Cable,RA,7Pin Up/Down,19 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.