Serial ATA Cable, RA, 7Pin Up/Down, 24"
Mfr # P942-24I
Zoro # G5193155
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Cable Type
SATA
Cable Length
2 ft
Color
Red
Number of Cables
2
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P942-24I
Zoro #
G5193155
UPC #
037332184405
Country of Origin
China
Dimensions
Cable Length
2 ft
Length
24"
Details
Cable Type
SATA
Color
Red
Number of Cables
2
Shielding
Yes
Standards
RoHS Compliant
Item
Data Transfer Cable
Features
Right-angled Connector
Connector Type
Male to Male
Shielded / Unshielded
Shielded
Product Type
Data Transfer Cable
Environmentally Friendly
Yes
Connection A
1 x 7-pin SATA 3.0 - Male
Device Supported
Hard Drive, SATA Controller
Connection B
1 x 7-pin SATA 3.0 - Male
Conductor Material
Copper
Description
Serial ATA Cable,RA,7Pin Up/Down,24 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.