Zoro Homepage

Serial ATA Cable, RA, 7Pin/7Pin, 19"

  • Mfr # P941-19I

  • Zoro # G5193170


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Cable Type
SATA
Cable Length
1.60 ft
Color
Red
Number of Cables
2
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P941-19I
Zoro #
G5193170
UPC #
037332120069
Country of Origin
China

Dimensions

Cable Length
1.60 ft
Length
19"

Details

Cable Type
SATA
Color
Red
Number of Cables
2
Standards
RoHS
Item
Data Transfer Cable
Features
Support Data Transfer Rates Of Up To 6.0 Gbps
Connector Type
Male to Male
Shielded / Unshielded
Shielded
Product Type
Data Transfer Cable
Package Contents
SATA Signal Cable, 19-in. Serial ATA (SATA) Signal Cable 7Pin/7Pin, Straight/Up
Connection A
1 x 7-pin SATA - Male
Connection B
1 x 7-pin SATA - Male
Conductor Material
Copper

Description

Serial ATA Cable,RA,7Pin/7Pin,19 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.