Zoro Homepage

SERIAL CONSOLE SERVER 16-PORT 2 USB DUAL GBE 16 GB FLASH 4G LTE

  • Mfr # B098-016-V

  • Zoro # G016106328


product price: $6,333.99
/ea
Free Shipping & Returns

Key Features

Number of Serial Ports
16
Network (RJ-45)
Yes
Serial Port
Yes
Form Factor
Rack-mountable, Desktop
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B098-016-V
Zoro #
G016106328
UPC #
37332218070
Country of Origin
United States

Dimensions

Height
17 in
Width
10 in

Details

Number of Serial Ports
16
Network (RJ-45)
Yes
Serial Port
Yes
Form Factor
Rack-mountable, Desktop
Media Type Supported
Twisted Pair
Device Type
Console Server
Ethernet Technology
Gigabit Ethernet
USB
Yes
Item
Device Server
Includes
B098-016-V 16-Port Serial Console Server, 2 x C13 to NEMA 5-15P Power Cords, 6 ft., 2 x Cat5e Patch Cables, 6 ft., 2.4 GHz SMA Wi-Fi Diversity Antenna, 2 x 4G swivel-blade Antenna, Coaxial Cable Antenna Extender w/magnetic Base, 10 ft., Straight-through Serial Adapter, DB9 to RJ45 (F/F), Crossover Serial Adapter, DB9 to RJ45 (F/F), Modular Serial Adapter, DB9 to RJ45 (M/F), Cisco rolled Straight-through Serial Adapter, DB9 to RJ45 (F/F), Cisco rolled Crossover Serial Adapter, DB9 to RJ45 (F/F), Cisco rolled Modular Serial Adapter, DB9 to RJ45 (M/F), Cisco Straight Pinout (x2) Loopback, Black, Cisco Rollover Pinout (x1) Loopback, Red, Rack-mounting Hardware, Quick Start Guide
Number of Network (RJ-45) Ports
2
Environmentally Friendly
Yes
Color
Black
Number of USB Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.