Shop TRIPP LITE
See all product information
Create Account
series 1U Rack-Mount Console
- Mfr # B02100019HD2
- Zoro # G012431974
product price:Â
$
1,867.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
230V AC, 120V AC
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, IEC 60950-1, CE
Width
18.8"
Height
1.7"
Depth
27.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B02100019HD2
- Zoro #
- G012431974
- UPC #
- 37332194343
- Country of Origin
- China
- Item
- LCD Rack Console
- Input Voltage
- 230V AC, 120V AC
- Standards
- UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, IEC 60950-1, CE
- Number of DVI Ports
- 1
- Screen Resolution
- 1920 x 1080
- Device Type
- LCD Rack Console
- Number of Computers Supported
- 1
- DVI
- Yes
- Pointing Device Type
- TouchPad
- Package Contents
- 1U Rack-Mount Console with 19 in. LCD,1920 x 1080 (1080p), DVI or VGA Video, TAA, KVM Cable Kit (DVI-I, USB), DVI to VGA Adapter, Detachable AC power Cord with NEMA 5-15P and C13 Connectors, 6-ft, Mounting Brackets, Owner's Manual
- Display Screen Type
- LCD
- Screen Mode
- Full HD
- Platform Supported
- Sun, Mac, PC, Unix, Linux
- USB
- Yes
- Environmentally Friendly
- Yes
- Keyboard
- Yes
- Product Material
- Steel
- Color
- Black
Dimensions
- Width
- 18.8"
- Height
- 1.7"
- Depth
- 27.3"
- Rack Height
- 1U
- Screen Size
- 19"
Description
Rack Console 1U DVI VGA 19LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.