series B122-000-60 HDMI Extender - HDMI - 150 ft Extended Range
- Mfr # B122-000-60
- Zoro # G115272214
product price:Â
$
79.99
/ea
Key Features
Certifications & Standards
TAA
Package Contents
B122-000-60 HDMI Extender, Manual
Maximum Extended Range
150 ft
HDMI
Yes
Includes
B122-000-60 HDMI Extender, Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B122-000-60
- Zoro #
- G115272214
- UPC #
- 37332160294
- Country of Origin
- Taiwan, Province of China
- Certifications & Standards
- TAA
- Package Contents
- B122-000-60 HDMI Extender, Manual
- Maximum Extended Range
- 150 ft
- HDMI
- Yes
- Item
- HDMI Extender
- Includes
- B122-000-60 HDMI Extender, Manual
- Standards
- TAA Compliant
- Green Environmental Attribute
- Environmentally Friendly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.