series KVM Switch - 8-Port NetDirector 1U Rackmount IP KVM Switch
- Mfr # B022-U08-IP
- Zoro # G414878087
product price:Â
$
1,206.99
/ea
Free Shipping & Returns
Key Features
Height
1.7"
Depth
6"
Width
17"
Standards
CE, FCC, UL
Maximum Video Resolution
204(8) 1536
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B022-U08-IP
- Zoro #
- G414878087
- UPC #
- 37332177049
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.7"
- Depth
- 6"
- Width
- 17"
- Rack Height
- 1U
Details
- Item
- KM Switchbox
- Standards
- CE, FCC, UL
- Maximum Video Resolution
- 204(8) 1536
- Graphic Mode
- QXGA
- USB
- Yes
- Number of USB Ports
- 1
- KVM Technology
- Digital
- Network (RJ-45)
- Yes
- Package Contents
- Number of Network (RJ-45) Ports
- 1
- Number of Remote Users Supported
- 64
- Minimum Scan Interval
- 1 Second
- Environmentally Friendly
- Yes
- Platform Supported
- PC
- Number of Computers Supported
- 8
- Number of Local Users Supported
- 1
- Mount Type
- Rack-mountable
- Color
- Black
- Max. Resolution
- 2048 x 1536
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
- Technical Guide 9 Opens PDF in new window
- Technical Guide 10 Opens PDF in new window
- Technical Guide 11 Opens PDF in new window
- Technical Guide 12 Opens PDF in new window
- Technical Guide 13 Opens PDF in new window
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.