Shop TRIPP LITE
See all product information
Create Account
series (M10202MWH) Connector Cable
Mfr # M102-02M-WH
Zoro # G114936421
product price:Â
$
23.65
/ea
Key Features
Cable Length
6.56 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
Lightning - Male
Color
White
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M102-02M-WH
- Zoro #
- G114936421
- UPC #
- 37332260871
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 6.56 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type C - Male
- End 2 Connection Type
- Lightning - Male
- Color
- White
- Jacket Material
- Polyvinyl Chloride (PVC)
- Features
- Reversible, Crack Resistant, Stress Resistant, Charging, Strain Relief, Flexible, Break Resistant
- Cable Type
- Lightning/USB-C
- Contact Plating
- Gold
- Data Transfer Rate
- 480-Mbit/s
- Jacket Type
- VW-1
- Connector on First End Details
- 1 x USB 2.0 Type C - Male
- Environmentally Friendly
- Yes
- Connector on Second End Details
- 1 x Lightning - Male
- Connector Plating
- Nickel
- Device Supported
- MacBook, iPhone, iPod, Ultrabook, Car Charger, External Hard Drive, Computer, Power Adapter, Chromebook, iPad, Notebook, Wall Charger
- MFI
- Yes
- Data Transfer Speed
- 480-Mbit/s
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)