Shop TRIPP LITE SERIES
See all product information
Create Account
OutletStrip, Blk/Gry, 5'L, 10 Outlets, ABS
- Mfr # TRPINTERNET550U
- Zoro # G325075674
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Number of Outlet Rows
2
Frequency
50/60 Hz
Wire Size
16 AWG
NEMA Receptacle Configuration
5-15R
Rated Energy Absorption
316 J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRPINTERNET550U
- Zoro #
- G325075674
- UPC #
- 037332211026
- Country of Origin
- China
- Item
- Outlet Strip
- Number of Outlet Rows
- 2
- Frequency
- 50/60 Hz
- NEMA Receptacle Configuration
- 5-15R
- Rated Energy Absorption
- 316 J
- NEMA Plug Configuration
- 5-15P
- Power Indicator
- Yes
- Total Number of Outlets
- 10
- Trade Designation
- SJT
- Number of Power Switches
- 1
- Number of Circuit Breakers
- 1
- Housing Material
- ABS
- Voltage
- 120V AC
- Special Features
- Cold-Start Operation Supported, Green Energy-Saving Feature, High Availability UPS Features
- Maximum Current
- 6 A
- Number of Transformer Outlets
- 2
- Includes
- USB Cable
- Color
- Black, Gray
- Standards
- CAN/CSA-C22.2 No. 107.3, ENERGY STAR, FCC Part 15 Class B, FCC Part 68, NOM, RETIE, RoHS, UL 1778
- Mounting Style
- Desktop, Keyhole
- Medical Facility Use UL Rating
- Not Allowed
- Plug Style
- Right Angle
- Application
- DVRs; Home Networking Equipment; Wireless Routers
Dimensions
- Wire Size
- 16 AWG
- Outlet Strip Length
- 5 ft
- Width
- 110 mm
- Height
- 105 mm
- Cord Length
- 5 ft
Description
Outlet Strip, Application DVRs; Home Networking Equipment; Wireless Routers, Housing Material ABS, Total Number of Outlets 10, Cord Length 5 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 2, Wire Size 16 AWG, Mounting Style Desktop, Keyhole, Color Black, Gray, Number of Transformer Outlets 2, Voltage 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.