Shop TRIPP LITE
See all product information
Create Account
series P586-006-VGA-V2 Mini DisplayPort 1.2 to VGA Active Adapter Cable, 6 ft
- Mfr # P586-006-VGA-V2
- Zoro # G214879000
product price:Â
$
26.89
/ea
Key Features
Cable Length
6 ft
Color
Black
Cable Type
DisplayPort/VGA
Features
EMI/RF Protection, Molded, Strain Relief, Active, Eyefinity Technology
Shielding
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P586-006-VGA-V2
- Zoro #
- G214879000
- UPC #
- 37332191854
- Country of Origin
- Taiwan, Province of China
- Item
- Video Cable
- Color
- Black
- Cable Type
- DisplayPort/VGA
- Features
- EMI/RF Protection, Molded, Strain Relief, Active, Eyefinity Technology
- Shielding
- Yes
- Connector Type on Second End
- Mini DisplayPort 1.2 Digital Audio/Video - Male
- Connector on Second End Details
- (1) Mini DisplayPort 1.2 Digital Audio/Video - Male
- Connector Type on First End
- HD-15 - Male
- Device Supported
- TV, Graphics Card, Monitor, Projector, Video Device
- Supported Resolution
- 1920 x 1200
- Contact Plating
- Gold
- Environmentally Friendly
- Yes
- Connector Plating
- Nickel
- Connector on First End Details
- (1) 15-pin HD-15 - Male
- Connection A
- 1 x 15-pin HD-15 - Male
- Connection B
- 1 x Mini DisplayPort 1.2 Digital Audio/Video - Male
Dimensions
- Cable Length
- 6 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.