Zoro Homepage

SERIES SMARTONLINE 2000VA 1800W 120V DOUBLE-CONVERSION UPS - 7 OUTLET

  • Mfr # SU2200RTXLCDN

  • Zoro # G114878073


product price: $3,510.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Number of Outlets
7
Backup Time (Half/Full Load)
20.20 Minute/7.70 Minute
Wattage
1800 W
UPS Type
Double Conversion Online UPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU2200RTXLCDN
Zoro #
G114878073
UPC #
37332182982
Country of Origin
China

Details

Input Voltage
120 V AC
Number of Outlets
7
Backup Time (Half/Full Load)
20.20 Minute/7.70 Minute
Wattage
1800 W
UPS Type
Double Conversion Online UPS
Mounting
Rack/Tower
Outlet Type
One L5-20R and six 5-20R
Power Rating
2000 VA
Output Voltage
115 V AC

Description

TRIPP LITE SERIES SMARTONLINE 2000VA 1800W 120V DOUBLE-CONVERSION UPS - 7 OUTLET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.