Shop TRIPP LITE
See all product information
Create Account
series SmartRack 1U Horizontal Cable Management Tray
- Mfr # SRCABLETRAY1U
- Zoro # G214909905
product price:Â
$
50.89
/ea
Key Features
Material
Steel
Cable Manager Type
Cable Tray
Panel Width
19 in
Rack Height
1U
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRCABLETRAY1U
- Zoro #
- G214909905
- UPC #
- 37332188441
- Country of Origin
- China
- Item
- Cable Organizer
- Material
- Steel
- Cable Manager Type
- Cable Tray
- Environmentally Friendly
- Yes
- Package Contents
- SmartRack 1U Horizontal Cable Management Tray, 4 x M6 Screws, 4 x M6 Cage Nuts, 4 x Cup Washers, 12 x Nylon Zip Ties, Owner's Manual
- Color
- Black Powder Coat
- Finish
- Powder Coated
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Dimensions
- Panel Width
- 19 in
- Rack Height
- 1U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.