series SR4POST58HD Heavy-Duty 4-Post Open Frame Rack
- Mfr # SR4POST58HD
- Zoro # G214909875
product price:Â
$
1,219.99
/ea
Key Features
Material
Cold-rolled Steel (CRS)
Width
24 in
Depth
35.3 in
Height
107.5 in
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR4POST58HD
- Zoro #
- G214909875
- UPC #
- 37332185815
- Country of Origin
- China
- Item
- Rack Frame
- Material
- Cold-rolled Steel (CRS)
- Assembly Required
- Yes
- Package Contents
- SR4POST58HD Heavy-Duty 4-Post Open Frame Rack, Installation Hardware, 2 x PDU/Cable Management Brackets, Owner's Manual with Warranty Information
- Static/Stationary Weight Capacity
- 3000 lb
- Environmentally Friendly
- Yes
- Certifications & Standards
- EIA-310-D, IEC 60297-3-100, DIN 41494, Tested to NOM (Mexico)
- Dynamic/Rolling Weight Capacity
- 3000 lb
- Features
- Casters, Removable Side Panel, Cable Management
- Finish
- Powder Coated
- Color
- Black Powder Coat
- Product Line
- SmartRack
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Dimensions
- Width
- 24 in
- Depth
- 35.3 in
- Height
- 107.5 in
- Rack Depth
- 35.25 in
- Rack Width
- 19 in
- Rack Height
- 58U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.