Shop TRIPP LITE
See all product information
Create Account
series SRCABLELADDER18 Cable Ladder
- Mfr # SRCABLELADDER18
- Zoro # G915819329
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
1.50 in
Environmentally Friendly
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRCABLELADDER18
- Zoro #
- G915819329
- UPC #
- 37332214614
- Country of Origin
- China
- Item
- Cable Organizer
- Environmentally Friendly
- Yes
- Color
- Black
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Cable Manager Type
- Cable Ladder
- Package Contents
- 2 x Ladder Sections, 2 x Assembly Brackets, 2 x Clevis Pins, 2 x Cotter Pins, 2 x Ground Brackets, 2 x M6 Hex Bolts, 3 x Ground Cables, 2 ft., 2 x Ladder Clamps, 2 x M6 Lock Washers, 2 x M6 Hex Nuts, 2 x M10 x 60 mm Carriage Bolts, 2 x M10 Lock Washers, 2 x M10 Hex Nuts, Owner's Manual
- Compatible With
- Tripp Lite SmartRack Enclosures
Dimensions
- Width
- 18 in
- Height
- 1.50 in
- Depth
- 118 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.