Shop TRIPP LITE
See all product information
Create Account
series U280-C02-30W-K Auto Adapter
- Mfr # U280-C02-30W-K
- Zoro # G214909417
product price:Â
$
26.85
/ea
Key Features
Color
White
Overall Height
2.4 in
Input Voltage
12V DC
Overall Width
1.3 in
Overall Depth
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U280-C02-30W-K
- Zoro #
- G214909417
- UPC #
- 37332260901
- Country of Origin
- Viet Nam
- Item
- Auto Adapter
- Color
- White
- Input Voltage
- 12V DC
- Includes
- U280-C02-30W-K Auto Adapter, USB-C to Lightning Cable, 4 ft. (1.2 m), Quick Start Guide
- Output Voltage
- 5V DC
- Material
- Polycarbonate
- Maximum Output Power
- 30 W
- Device Supported
- Tablet PC, Notebook, USB Type A Device, USB Type C Device, Android Device, Smartphone, e-book Reader, Power Bank, Portable Speaker
- USB
- Yes
- Environmentally Friendly
- Yes
- Maximum Output Current
- 0.125
- Max. Output Current
- 3 A
Dimensions
- Overall Height
- 2.4 in
- Overall Width
- 1.3 in
- Overall Depth
- 0.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.