
series U326-010 Super Speed USB Cable Adapter
Mfr # U326-010
Zoro # G414879145
product price:Â $3.69
/ea
Sold in multiples of 2 for $7.38
Key Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
10 ft
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Blue
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U326-010
Zoro #
G414879145
UPC #
37332158154
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Blue
Cable Type
USB
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Conductor
Copper
Connector on First End Details
1 x USB 3.0 Type A - Male
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.