Shop TRIPP LITE
See all product information
Create Account
series U344-001-DP-4K Graphic Adapter - USB 3.0 - 1 x DisplayPort, DisplayPort
- Mfr # U344-001-DP-4K
- Zoro # G014877435
product price:Â
$
71.25
/ea
Key Features
End 1 Connection Type
USB 3.0
End 2 Connection Type
DisplayPort Digital Audio/Video
Includes
U344-001-DP-4K Graphic Adapter, Driver CD, Owner's Manual
Width
1 in
Height
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U344-001-DP-4K
- Zoro #
- G014877435
- UPC #
- 37332192134
- Country of Origin
- China
- Item
- Graphic Adapter
- End 1 Connection Type
- USB 3.0
- End 2 Connection Type
- DisplayPort Digital Audio/Video
- Includes
- U344-001-DP-4K Graphic Adapter, Driver CD, Owner's Manual
- Connector on Second End Details
- DisplayPort, 1 x DisplayPort
- Connector on First End Details
- USB 3.0
- Adapter Type
- DisplayPort/USB
- Memory Technology
- DDR2 SDRAM
- Standard Memory
- 512 MB
- Platform Supported
- PC
- Green Environmental Attribute
- Environmentally Friendly
- Environmentally Friendly
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Package Contents
- U344-001-DP-4K Graphic Adapter, Driver CD, Owner's Manual
Dimensions
- Width
- 1 in
- Height
- 0.4 in
- Overall Depth
- 3.2 in
- Depth
- 3.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.