Shop TRIPP LITE
See all product information
Create Account
series USB-C to DB9 Serial Adapter Cable (M/M), 5 ft
- Mfr # U209-005-C
- Zoro # G714877681
product price:Â
$
26.79
/ea
Key Features
Cable Length
5 ft
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
USB-C to DB9 Serial Adapter Cable (M/M), 5-ft, Owner's Manual
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U209-005-C
- Zoro #
- G714877681
- UPC #
- 37332197573
- Country of Origin
- China
Dimensions
- Cable Length
- 5 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type C - Male
- End 2 Connection Type
- DB-9 RS-232 Serial - Male
- Includes
- USB-C to DB9 Serial Adapter Cable (M/M), 5-ft, Owner's Manual
- Color
- Black
- Cable Type
- Serial/USB
- Features
- EMI/RF Protection, Molded, Rugged, Flexible, Strain Relief, Noise Protection
- Data Transfer Rate
- 230-kbit/s
- Shielding
- Yes
- Connector on Second End Details
- 1 x 9-pin DB-9 RS-232 Serial - Male
- American Wire Gauge
- 28/24 AWG
- Environmentally Friendly
- Yes
- Connector Plating
- Nickel
- Connector on First End Details
- 1 x USB Type C - Male
- Device Supported
- Notebook, Digital Camera, PDA, Modem, Smartphone, Tablet
- Contact Plating
- Gold
- Package Contents
- USB-C to DB9 Serial Adapter Cable (M/M), 5 ft, Owner's Manual
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Data Transfer Speed
- 230-kbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.