
Server Interface Unit
Mfr # B055-001-C
Zoro # G516608322
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Height
2.2 in
Cable Length
9.84 in
Adapter Type
USB-C/RJ-45
Depth
0.8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B055-001-C
Zoro #
G516608322
UPC #
037332272355
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.2 in
Cable Length
9.84 in
Depth
0.8 in
Width
14.1 in
Details
Adapter Type
USB-C/RJ-45
Color
Black
Environmentally Friendly
Yes
Connector on First End Details
1 x USB Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Plug and Play, LED Indicator
Connector on Second End Details
1 x RJ-45 Network - Female
Product Line
NetDirector
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB Type C - Male
Maximum Resolution Supported
1920 x 1200
Product Material
Plastic
End 2 Connection Type
RJ-45 Network - Female
Item
Video Adapter
Description
Server Management Cable Kits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.