
Server Management Cable Kit, 10 ft L
Mfr # P783-010-DPU
Zoro # G716608054
product price: $59.45
/eaKey Features
End 2 Connection Type
Mini-phone Audio - Male, USB 2.0 Type B - Male, DisplayPort 1.2 Digital Audio/Video - Male
Data Transfer Speed
480-Mbit/s
Package Contents
P783-010-DPU KVM Cable, P580-010 DisplayPort monitor cable (M/M), 10 ft., U022-010 USB A/B cable (M/M), 10 ft.
Device Supported
Monitor, Computer, KVM Switch
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P783-010-DPU
Zoro #
G716608054
UPC #
037332241627
Country of Origin
China
Details
End 2 Connection Type
Mini-phone Audio - Male, USB 2.0 Type B - Male, DisplayPort 1.2 Digital Audio/Video - Male
Data Transfer Speed
480-Mbit/s
Item
KVM Cable
Package Contents
P783-010-DPU KVM Cable, P580-010 DisplayPort monitor cable (M/M), 10 ft., U022-010 USB A/B cable (M/M), 10 ft.
Device Supported
Monitor, Computer, KVM Switch
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatibility
Tripp Lite KVM Switches: B002-DP2AC4, B002-HD2AC4
Environmentally Friendly
Yes
Features
HDCP 2.2
Color
Black
Connector on First End Details
1 x USB 2.0 Type A - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x Mini-phone Audio - Male
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x Mini-phone Audio - Male, 1 x USB 2.0 Type B - Male
Supported Resolutions
3840 x 2160
End 1 Connection Type
USB 2.0 Type A - Male, DisplayPort 1.2 Digital Audio/Video - Male, Mini-phone Audio - Male
Description
Server Management Cable Kits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.