Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Server Management Cable Kit, 6 ft L

  • Mfr # P783-006-U

  • Zoro # G016608044


product price: $31.39
/ea

Key Features

Features
HDCP 2.2
Package Contents
KVM Cable, U022-006 USB A/B Cable (M/M), 6 ft.
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Supported Resolutions
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P783-006-U
Zoro #
G016608044
UPC #
037332241658
Country of Origin
China

Details

Features
HDCP 2.2
Package Contents
KVM Cable, U022-006 USB A/B Cable (M/M), 6 ft.
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Supported Resolutions
3840 x 2160
Device Supported
Computer, KVM Switch
Connector on First End Details
1 x Mini-phone Audio - Male, 1 x USB 2.0 Type A - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
1 x Mini-phone Audio - Male, 1 x USB 2.0 Type B - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male, USB 2.0 Type B - Male, Mini-phone Audio - Male
End 1 Connection Type
Mini-phone Audio - Male, DisplayPort 1.2 Digital Audio/Video - Male, USB 2.0 Type A - Male
Compatibility
Tripp Lite B002-HD1AC4 NIAP KVM Switch
Item
KVM Cable
Contact Plating
Gold
Data Transfer Speed
480-Mbit/s
Color
Black

Description

Server Management Cable Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.