
Server Management Cable Kit
Mfr # P760-010-DVI
Zoro # G316608072
product price: $44.79
/eaKey Features
Color
Black
Connector on Second End Details
1 x DVI-I (Dual-Link) Digital Video - Male, 2 x USB 2.0 Type A - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Device Supported
KVM Switch, Monitor, Keyboard/Mouse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P760-010-DVI
Zoro #
G316608072
UPC #
037332239488
Country of Origin
China
Details
Color
Black
Connector on Second End Details
1 x DVI-I (Dual-Link) Digital Video - Male, 2 x USB 2.0 Type A - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Device Supported
KVM Switch, Monitor, Keyboard/Mouse
Connector on First End Details
1 x DVI-I (Dual-Link) Digital Video - Male
Item
KVM Cable
End 2 Connection Type
DVI-I (Dual-Link) Digital Video - Male, USB 2.0 Type A - Male
Supported Resolutions
1920 x 1200
End 1 Connection Type
DVI-I (Dual-Link) Digital Video - Male
Data Transfer Speed
480-Mbit/s
Description
Server Management Cable Kits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.