Server Management Consoles, 1.69 in H
Mfr # B021-SWHD-K
Zoro # G416608309
product price: $2,212.99
/ea
Free Shipping & Returns
Key Features
Frequency
50 Hz, 60 Hz
Color
Black
Pointing Device Type
TouchPad
Input Voltage
100-240V
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B021-SWHD-K
Zoro #
G416608309
UPC #
037332273208
Country of Origin
Taiwan, Province of China
Dimensions
Screen Size
18.5 in
Width
7.4 in
Height
0.6 in
Details
Frequency
50 Hz, 60 Hz
Color
Black
Pointing Device Type
TouchPad
Input Voltage
100-240V
Environmentally Friendly
Yes
Number of HDMI Inputs
1
Display Screen Type
LCD
Maximum Operating Temperature
104°F (40°C)
Keyboard
Yes
Item
LCD Rack Console
HDMI
Yes
Device Type
LCD Rack Console
Platform Supported
Linux, Mac, Sun, PC
Number of Computers Supported
1
USB
Yes
Includes
1U Rack-Mount Short-Depth HDMI KVM Console KVM Switch with 18.5 in. LCD, HDMI/USB KVM Cable Kit, C13 to NEMA 5-15P Power Cord, C13 to C14 Power Cord, DB9 Stereo Firmware Upgrade Cable, Rack-mounting Hardware, Quick Start Guide
KVM Switch
Yes
Input Current
1 A
Number of USB Ports
3
Minimum Operating Temperature
32°F (0°C)
Screen Resolution
1920 x 1080
Description
Server Management Consoles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.