Server Management Consoles, 1.73 in H
Mfr # B030-DP08-17D
Zoro # G316608270
product price: $3,981.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Number of USB Ports
10
Color
Black
Height
1.7 in
Display Screen Type
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B030-DP08-17D
Zoro #
G316608270
UPC #
037332258724
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Width
18.9 in
Rack Height
1U
Screen Size
17 in
Details
Environmentally Friendly
Yes
Number of USB Ports
10
Color
Black
Display Screen Type
LCD
Number of Computers Supported
8
DisplayPort
Yes
Pointing Device Type
TouchPad
USB
Yes
Platform Supported
PC, Linux, Mac, Unix
Device Type
LCD Rack Console
KVM Switch
Yes
Item
LCD Rack Console
Includes
B030-DP08-17D 8-Port DisplayPort KVM Switch Console, 2 x DisplayPort cables, 6 ft., 2 x USB 2.0-A/B cables, 6 ft., RJ11 firmware upgrade cable, C13 to NEMA 5-15P power cord, Grounding Wire, CD with Owner's Manual, Quick Start Guide
Keyboard
Yes
Screen Resolution
1920 x 1080
Description
Server Management Consoles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.