Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Server Management Consoles, 1.73 in H

  • Mfr # B030-DP16-17D

  • Zoro # G816608343


product price: $4,512.99
/ea
Free Shipping & Returns

Key Features

Rack Height
1U
Screen Mode
Full HD
DisplayPort
Yes
Pointing Device Type
TouchPad
Screen Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B030-DP16-17D
Zoro #
G816608343
UPC #
037332258731
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Width
18.9 in
Screen Size
17 in
Height
1.7 in

Details

Screen Mode
Full HD
DisplayPort
Yes
Pointing Device Type
TouchPad
Item
LCD Rack Console
Screen Resolution
1920 x 1080
Environmentally Friendly
Yes
Display Screen Type
LCD
Keyboard
Yes
Number of USB Ports
18
Color
Black
USB
Yes
KVM Switch
Yes
Includes
B030-DP16-17D 16-Port DisplayPort KVM Switch Console, 2 x DisplayPort cables, 6 ft., 2 x USB 2.0-A/B cables, 6 ft., RJ11 firmware upgrade cable, C13 to NEMA 5-15P power cord, Grounding Wire, CD with Owner's Manual, Quick Start Guide
Number of Computers Supported
16
Device Type
LCD Rack Console
Aspect Ratio
16:9
Platform Supported
Mac, PC, Unix, Linux

Description

Server Management Consoles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.