Server Management Consoles, 1.73 in H
Mfr # B030-DP16-17DIP
Zoro # G516608346
product price: $5,000.99
/ea
Free Shipping & Returns
Key Features
Keyboard
Yes
Platform Supported
Unix, Mac, Linux, PC
Width
18.9 in
Color
Black
Pointing Device Type
TouchPad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B030-DP16-17DIP
Zoro #
G516608346
UPC #
037332258717
Country of Origin
Taiwan, Province of China
Dimensions
Width
18.9 in
Screen Size
17 in
Rack Height
1U
Height
1.7 in
Details
Keyboard
Yes
Platform Supported
Unix, Mac, Linux, PC
Color
Black
Pointing Device Type
TouchPad
Display Screen Type
LCD
Screen Resolution
1920 x 1080
Device Type
LCD Rack Console
Item
LCD Rack Console
DisplayPort
Yes
Number of Computers Supported
16
Includes
B030-DP16-17DIP 16-Port DisplayPort KVM Switch Console, 2 x DisplayPort cables, 6 ft., 2 x USB 2.0-A/B cables, 6 ft., RJ11 firmware Upgrade Cable, C13 to NEMA 5-15P Power Cord, Grounding Wire, CD with Owner's Manual, Quick Start Guide
USB
Yes
Aspect Ratio
16:9
KVM Switch
Yes
Screen Mode
Full HD
Environmentally Friendly
Yes
Number of USB Ports
18
Description
Server Management Consoles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.