Zoro Homepage

Server Rack, 150 lb cap.

  • Mfr # SRWO12US2

  • Zoro # G716556928


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Rack Units
12
Color
Black
Overall Load Capacity
150 lb
Standards
EIA/ECA-310-E, IEC 60297-3, RoHS
Features
Easy Assembly and Equipment Mounting, Hinged Front Provides Convenient Access to Cables and Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWO12US2
Zoro #
G716556928
UPC #
037332264060
Country of Origin
China

Dimensions

Device Depth - Maximum
23.5 in
Manufacturers Warranty Length
5 yr
Overall Height
29 5/8 in
Overall Depth
25 1/4 in
Overall Width
22 1/4 in

Details

Rack Units
12
Color
Black
Overall Load Capacity
150 lb
Standards
EIA/ECA-310-E, IEC 60297-3, RoHS
Features
Easy Assembly and Equipment Mounting, Hinged Front Provides Convenient Access to Cables and Equipment
Includes Mounting Hardware
Yes
Includes
(16) M6 Hex Bolts for Assembly, (2) Front Rail Assemblies, (2) Wall-Mount Bracket Frames, Swinging Door Assembly
Number of Vertical Rails
2
Material
Steel
Item
Server Rack
Finish
Powder Coated
Product Type
Rack
Rear Access Type
Hinged

Description

Server Rack, Product Type Rack, Color Black, Features Easy Assembly and Equipment Mounting, Hinged Front Provides Convenient Access to Cables and Equipment, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 29 5/8 in, Overall Width 22 1/4 in, Overall Depth 25 1/4 in, Overall Load Capacity 150 lb, Rack Units 12, Includes (16) M6 Hex Bolts for Assembly, (2) Front Rail Assemblies, (2) Wall-Mount Bracket Frames, Swinging Door Assembly, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.