Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Server Rack, 150 lb cap.

  • Mfr # SRWO16US

  • Zoro # G816556903


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Overall Load Capacity
150 lb
Rack Units
16
Manufacturers Warranty Length
5 yr
Number of Vertical Rails
2
Features
Easy Assembly and Equipment Mounting, Hinged Front Provides Convenient Access to Cables and Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWO16US
Zoro #
G816556903
UPC #
037332264077
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
22 1/4 in
Overall Depth
25 1/4 in
Overall Height
36 5/8 in
Device Depth - Maximum
22 in

Details

Overall Load Capacity
150 lb
Rack Units
16
Number of Vertical Rails
2
Features
Easy Assembly and Equipment Mounting, Hinged Front Provides Convenient Access to Cables and Equipment
Color
Black
Includes Mounting Hardware
Yes
Rear Access Type
Hinged
Finish
Powder Coated
Includes
(16) M6 Hex Bolts for Assembly, (2) Front Rail Assemblies, (2) Wall-Mount Bracket Frames, Swinging Door Assembly
Item
Server Rack
Standards
EIA/ECA-310-E, IEC 60297-3, RoHS
Product Type
Rack
Material
Steel

Description

Server Rack, Product Type Rack, Color Black, Features Easy Assembly and Equipment Mounting, Hinged Front Provides Convenient Access to Cables and Equipment, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 36 5/8 in, Overall Width 22 1/4 in, Overall Depth 25 1/4 in, Overall Load Capacity 150 lb, Rack Units 16, Includes (16) M6 Hex Bolts for Assembly, (2) Front Rail Assemblies, (2) Wall-Mount Bracket Frames, Swinging Door Assembly, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.