Zoro Homepage

Server Rack, 2000 lb cap.

  • Mfr # SR2POSTDP12HD

  • Zoro # G716556577


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Number of Vertical Rails
2
Finish
Powder Coated
Rack Units
45
Includes
(14) Cable Hooks, (2) Accessory Brackets for Wire Basket Attachment, (2) Base Plates, (2) External Waterfall Brackets, (2) Side Channels, Assembly Hardware, Equipment Mounting Hardware, Internal Waterfall Brace
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2POSTDP12HD
Zoro #
G716556577
UPC #
037332266569
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
20 1/4 in
Device Depth - Maximum
48 in
Overall Depth
13 1/2 in
Overall Height
85 7/8 in

Details

Number of Vertical Rails
2
Finish
Powder Coated
Rack Units
45
Includes
(14) Cable Hooks, (2) Accessory Brackets for Wire Basket Attachment, (2) Base Plates, (2) External Waterfall Brackets, (2) Side Channels, Assembly Hardware, Equipment Mounting Hardware, Internal Waterfall Brace
Color
Black
Includes Mounting Hardware
Yes
Features
Easy Assembly and Equipment Mounting, Extra-Deep Open Frame Design Allows Easy Access
Overall Load Capacity
2,000 lb
Product Type
Rack
Item
Server Rack
Material
Steel
Standards
EIA/ECA-310-E, IEC 60297-3, RoHS

Description

Server Rack, Product Type Rack, Color Black, Features Easy Assembly and Equipment Mounting, Extra-Deep Open Frame Design Allows Easy Access, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 85 7/8 in, Overall Width 20 1/4 in, Overall Depth 13 1/2 in, Overall Load Capacity 2,000 lb, Rack Units 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.