Zoro Homepage

Server Rack, 350 lb cap.

  • Mfr # SR2POST16HD

  • Zoro # G616556608


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes Mounting Hardware
Yes
Overall Height
31 5/8 in
Overall Width
20 3/4 in
Includes
(16) M5 x 12 mm Screws, (2) Securement Brackets, (2) Upright Brackets, (4) Rubber Feet, Base, Support Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2POST16HD
Zoro #
G616556608
UPC #
037332258557
Country of Origin
China

Dimensions

Overall Height
31 5/8 in
Overall Width
20 3/4 in
Device Depth - Maximum
24 in
Overall Depth
11 3/4 in
Manufacturers Warranty Length
5 yr

Details

Material
Steel
Item
Server Rack
Includes Mounting Hardware
Yes
Includes
(16) M5 x 12 mm Screws, (2) Securement Brackets, (2) Upright Brackets, (4) Rubber Feet, Base, Support Bar
Finish
Powder Coated
Number of Vertical Rails
2
Rack Units
16
Product Type
Rack
Overall Load Capacity
350 lb
Features
Open Frame Design Allows Easy Access
Standards
CAN/CSA-C22.2 No. 62368-1 (Canada), RoHS, UL 62368-1
Color
Black

Description

Server Rack, Product Type Rack, Color Black, Features Open Frame Design Allows Easy Access, Finish Powder Coated, Material Steel, Mounting Location Floor, Overall Height 31 5/8 in, Overall Width 20 3/4 in, Overall Depth 11 3/4 in, Overall Load Capacity 350 lb, Rack Units 16, Includes (16) M5x12 mm Screws, (2) Securement Brackets, (2) Upright Brackets, (4) Rubber Feet, Base, Support Bar, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.